827 B 17 SUPPORT ARM with 8 mm mounting hole &, fine adjustment

Article no.: 4082717
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification & Classification

Article number 4082717
Copy
EAN / GTIN 4059192001407
Copy
Manufacturer number 4082717
Copy
L-Number L40100 400
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Support arm with fine adjustment
  • Rugged construction for exceptionally high bending resistance
  • Locked against rotation and height adjustable via rack
  • Mounting hole 8 mm

Description:

827 b 17 Extension arm
  • Take-up bore: 8H
  • Fine adjustment

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Extension arm
  • Mounting hole: 8H7
  • Product type: 827 b 17
  • Projection (max.): 125 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart