827 B 14 PROBE HOLDER with 8 mm mounting hole no fine adjustment

Article no.: 4082714
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification & Classification

Article number 4082714
EAN / GTIN 4059192001384
Manufacturer number 4082714
L-Number L40100 842
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Probe holder
  • For mounting on dovetail guide of support arm 827 b 19
  • Mounting hole 8 mm

Description:

827 b 14 Probe holder for 827 b 19
  • Mounting hole: 8H7

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Probe holder for 827 b 19
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Product type: 827 b 14
  • Projection (max.): 125 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart