827 B 5 BASE with POST

Article no.: 4082705
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4082705
EAN / GTIN 4059192001377
Manufacturer number 4082705
L-Number L40100 401

Description

Version:

  • Measuring table base with column
  • T-shaped base made from special cast iron
  • Chrome-plated column

Description:

  • 827 b 5 Measuring stage base with column (component of measuring stage 824)

Feature:

  • Calibration type: Uncalibrated
  • Product name: Measuring table base with column
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product type: 827 b 5
  • Projection (max.): 125 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart