Cutt-off wheels 350x3,5x25,4 mm straight A30N PREMIUM steel

Article no.: 408229
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 114.50 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 408229
Copy
EAN / GTIN 9003174082293
Copy
Manufacturer number 408229
Copy
L-Number L50150 56
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM cut-off wheel for steel guarantees the safest cutting of any workpiece on stationary machines - regardless of the diameter. This product is designed for processing a wide range of steel grades and is perfect for stationary cutting in travelling and cross-cut applications on workpieces with large cross-sections, solid material and profiles. With this product, you are guaranteed maximum service life and unrivalled cutting performance, not least thanks to our special Tyrolit pressing process and the rough side surfaces of the cutting disc. This reduces side friction and makes tarnish on the workpiece a thing of the past.

Feature:

  • Shape: 41F Straight cut-off wheel, woven fibre.
  • Grit size: 30
  • Vs /max: 80 m/s
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : A30N-BFP STEEL
  • Dimensions (D x T x H): 350 x 3.5 x 25.4 mm
  • Container diameter: 350 mm
  • Thickness: 3.5 mm
  • Bore: 25.4 mm
  • Tools for: Stationary cutting machines

Advantage:

  • Particularly rough side surfaces thanks to special pressing process - resulting in low side friction and no tarnishing on the workpiece
  • The product offers maximum tool life and cutting ability

Application:

  • For processing different steel qualities
  • For cutting workpieces with large cross-sections, solid material and profiles
  • Perfect for use on stationary cutting machines in travelling and cross-cut applications

Recommendation:

  • Observe the maximum permissible peripheral speed (80m/s or 100m/s)

Special features:
  • Perfectly suited for workpieces with large cross-sections
  • Exceptional cutting ability & service life
  • No tarnish colour on the workpiece

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart