Heavy-duty Classic Plus Monier pliers without handle cover 300 mm, 12"

Article no.: 40713
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 40713
EAN / GTIN 4010995407131
Manufacturer number 40713
L-Number L60070 3973

Description

Description:

  • Protects your health: Reduces stress on muscles and joints thanks to optimised leverage and up to 28% less cutting power needed.
  • Makes handling easier: Small and narrow design for twirling in low-lying binding wires.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 2.3
  • Overall length (mm): 300
  • Overall length (Inch): 12″
  • Cutting force: 19
  • Hardened spring steel (mm): 2.3
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart