Multinorm Winter Jacket XXXL

Article no.: 406915143389XXXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / marineblau
    Unisex size 3XL
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 406915143389XXXL
    EAN / GTIN 7330509552155
    Manufacturer number 406915143389XXXL

    Description

    Version:


    Main material
    75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

    Details
    Removable ID-pocket for flame retardant clothes
    Fleece lined collar, High collar with zipper, With buttons for attaching a hood (sold separately, 2169)
    External certification labels
    Loops placed on both sides of chest for placement of microfone and other accessories

    Finish
    Adjustable hem with hook-and-loop, Extended back
    Adjustable sleeve end with hook-and-loop

    Pockets
    Chest pocket with flap, Chest pocket with hidden metal zipper
    Inner pocket with hook-and-loop closure
    Inner telephone pocket
    Inset pocket with flap

    Lining
    Quilt lining

    Front closure
    Robust hidden one-way metal zipper, Front cover with hidden metal push buttons

    Functionality
    Lined, Oil, dirt and water repellent

    Reflex
    Flame resistant reflective tapes sewn with double seams

    Description:

    Multinorm winter jacket designed to be visible from all directions - even when bending down. Easily-accessible pockets for all of your needs combined with a comfortable fit, durable material and increased safety make this jacket the ideal choice for extreme and demanding working conditions. Certified according to EN ISO 20471, XS-L class 2, XL-> class 3. EN 1149-5, IEC 61482-2 class 2. EN 342. EN ISO 11612 A1, A2, B1, C1, E3, F1. EN ISO 11611, class 1 A1+A2. EN 13034 PB [6]. ATPV: 43,0 cal/cm².

    Standard:

    • EN ISO 20471, XS-L class 2, XL-> class 3
    • EN 13034 PB [6]
    • EN 342 together with 1869-1514
    • EN 1149-5
    • Certified according to EN ISO 11611, Class 1 A1+A2
    • IEC 61482-2, class 2
    • EN ISO 11612 A1, A2, B1, C1, E3, F1
    • ATPV: 43,0 cal/cm²

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart