Knee protection type 1 XL/XXL

Article no.: 406719339900XL/XXL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size 2XL
Type of product Knee protectors

Identification numbers & Classifications

Article number 406719339900XL/XXL
EAN / GTIN 7330509658215
Manufacturer number 406719339900XL/XXL
L-Number L00980 3085

Description

Version:


Main material
100% polyester, CORDURA® Stretch 320g/m²
Durable CORDURA® over knee, Airy stretch mesh on back

Pockets
Knee protection pockets

Functionality
Adjustable on upper part with hook-and-loop

Fits with
Blåkläder shorts, Associated kneepad 4027 och 4057 sold separately

Description:

Knee pocket that together with kneepads 4027 and 4057 becomes a type 1 knee protection. The CORDURA® stretch kneepad pocket 4067 is wearable at times when work on your knees is required. The pocket that has airy mesh on the back for extra ventilation fits Blåkläder´s kneepads 4027 and 4057 and comes in three sizes. Thanks to its material and design, the pocket is comfortable and it is also possible to adjust in the upper part with its hook-and-loop. The kneepad pocket is used with shorts for those times you want shorter pants but at the same time you need knee protection.

Standard:

  • EN 14404 2004+A1 2010, type 1, level 1 together with knee protection art 4027
  • EN 14404 2004+A1 2010, type 1, level 0 together with knee protection art 4057

Supplied with:


Sold in pairs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart