Micro-bit 28 mm Pentalobe 4 mm PL6

Article no.: 40645
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 40645
EAN / GTIN 4010995406455
Manufacturer number 40645
L-Number L60070 4215

Description

Description:

  • Application: For particularly small screws.
  • Material: High grade chrome-vanadium steel, through hardened.
  • DIN 3126, ISO 1173, Style C4

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Pentalobe: PL6
  • Overall length (mm): 28
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart