High vis jacket L

Article no.: 406418113389L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / marineblau
    Unisex size L
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 406418113389L
    EAN / GTIN 7330509403211
    Manufacturer number 406418113389L

    Description

    Version:


    Main material
    65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

    Details
    Removable ID pocket
    Bellow on back
    High collar with zipper

    Finish
    Adjustable hem with hook-and-loop, Extended back
    Adjustable sleeve end with hook-and-loop

    Pockets
    Chest pocket with zipper, Chest pocket with telephone pocket and pen pocket
    Inner pockets
    Inner telephone pocket
    Front pockets with zipper

    Functionality
    Dark colour field in high grime-exposure sections

    Reflex
    50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

    Front closure
    Hidden one-way plastic zipper

    Wash
    Industry laundry EN ISO 15797

    Description:

    Highvisibility work wear jacket designed to be seen in every direction - even when bending down. The durable, light and water repellent material assures high comfort and optimal functionality. Shorter front for maximum freedom of movement, longer back for better protection over the lower back. Easy accessable pockets for all your needs combined with good fitting, comfortable material, function and enhanced security make this jacket ultimate for hard work on a warm day. Certified according to EN ISO 20471, class 3.

    Standard:

    • Class 2 and 3 garments in orange colourways are in compliance with RIS-3279-TOM issue 2
    • Combination Certification C ->S
    • EN ISO 20471, XS Class 2, S -> Class 3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart