Micro-bit 28 mm Phillips 4 mm PH00

Article no.: 40610
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 18.80 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 40610
Copy
EAN / GTIN 4010995406103
Copy
Manufacturer number 40610
Copy
L-Number L60070 3253
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Meets your requirements: Precision milled profile tips for a perfect fit - high-quality steel reduces wear and increases the lifetime.
  • Simplifies your work: An extensive range for all standard micro-fastening purposes in the precision mechanics, model-making and electronics sectors.
  • Makes handling easier: 65 pcs. micro-bit set available as an optimum starter range – single bits can also be purchased later.
  • Application: For particularly small screws.
  • Standards: DIN ISO 8764-1
  • DIN 3126, ISO 1173, Style C4

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Phillips 1: PH00
  • Overall length (mm): 28
  • with battery / rechargeable battery: No

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart