Micro-bit 28 mm Phillips 4 mm PH000

Article no.: 40609
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 40609
EAN / GTIN 4010995406097
Manufacturer number 40609

Description

Description:

  • Meets your requirements: Precision milled profile tips for a perfect fit - high-quality steel reduces wear and increases the lifetime.
  • Simplifies your work: An extensive range for all standard micro-fastening purposes in the precision mechanics, model-making and electronics sectors.
  • Makes handling easier: 65 pcs. micro-bit set available as an optimum starter range – single bits can also be purchased later.
  • Application: For particularly small screws.
  • Standards: DIN ISO 8764-1
  • DIN 3126, ISO 1173, Style C4

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Phillips 1: PH000
  • Overall length (mm): 28
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart