Micro-bit 28 mm Slotted C4 4 mm 2.5 mm

Article no.: 40605
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 40605
EAN / GTIN 4010995406059
Manufacturer number 40605
L-Number L60070 3243

Description

Description:

  • Meets your requirements: Precision milled profile tips for a perfect fit - high-quality steel reduces wear and increases the lifetime.
  • Simplifies your work: An extensive range for all standard micro-fastening purposes in the precision mechanics, model-making and electronics sectors.
  • Makes handling easier: 65 pcs. micro-bit set available as an optimum starter range – single bits can also be purchased later.
  • Application: Ideal for electronics, remote control models, precision mechanics. ESD Precision Handle for low torque applications or work on static sensitive electronic components.
  • Standards: DIN ISO 2380-1
  • A careful touch is required for high-precision work to ensure small screwed connections are not damaged in model-making, electronics or precision mechanics. The ESD MicroBit set provides the perfect basic equipment for these areas of use. The comprehensive bit set covers all standard small profile sizes which are needed for delicate and precision screw fastening tasks. The bits in the set are safely stored neatly away in a robust, clearly organised box. The ESD precision screw handle is manufactured in line with the IEC 61340-5-1 international standard and thus guarantees maximum protection for electronic components. With a surface resistance between 10⁶ - 10⁹ ohm, it safely channels electrostatic energy away in a controlled fashion. The set also contains a bit ratchet, which allows powerful screw fastening. Thanks to a switching angle of just 5°, the ratchet is also suitable for use in confined spaces.
  • DIN 3126, ISO 1173, Style C4

Feature:

  • Tool for electrics: No
  • Cutting strength 1 (mm): 0.4
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 2.5
  • Overall length (mm): 28
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart