Cutting pliers compact ESD

Article no.: 406.E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 406.E
EAN / GTIN 3148511752456
Manufacturer number 406.E
L-Number L60130 8599

Description

Description:

  • Protect electronic components against the dangers of electrostatic discharge (ESD)
  • The new, slimmer ogival shape makes these pliers both powerful and handy
  • The 405 pliers can cut 0.4 mm piano wire

Feature:

  • B [mm]: 10.5
  • C [mm]: 9.5
  • E [mm]: 7
  • L [mm]: 110
  • Cutting: H
  • Cu - Ni Ø [mm]: 0.1 - 1.3
  • Fe 30 HRc diam. [mm]: 0.7
  • Piano wire diam. [mm]: -

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart