MICRO-TECH® pliers small mesh thin cutters

Article no.: 406.8MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 406.8MT
EAN / GTIN 3148511752821
Manufacturer number 406.8MT
L-Number L60130 2092

Description

Description:

  • These small trade pliers are suitable for working on miniature components in electronics.

Feature:

  • B [mm]: 8.5
  • C [mm]: 9
  • E [mm]: 6
  • L [mm]: 110
  • Cut: H
  • Cu - Ni Ø [mm]: 0.1 - 1
  • Fe 30 HRc diam [mm]: -
  • Piano wire diam. [mm]: -

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart