Combination spanner 1/4″ L.105mm

Article no.: 40581616
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 40581616
EAN / GTIN 4018754170890
Manufacturer number 40581616
L-Number L60010 4112

Description

Description:

  • With spline drive profile
  • MS-33787, MIL-W-8982
  • HPQ® high performance steel, chrome-plated.

Feature:

  • a1: 3,6 mm
  • a2: 5,6 mm
  • Alloy: HPQ® high-performance steel, chrome-plated
  • d: 10 mm
  • Length [mm): 105 mm
  • Mouth position: 15 °
  • Output profile: Spline-Drive
  • Size Output profile: 8
  • Weight: 13 g
  • Width across flats [inch]: 1/4 ″
  • Width across flats 1 [inch]: 1/4 ″
  • Width across flats 2 [inch]: 1/4 ″
  • Width mm (b): 14,2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart