Knee pads onesize

Article no.: 405812039956onesize
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / rot
Type of product Knee pads

Identification numbers & Classifications

Article number 405812039956onesize
EAN / GTIN 7330509652312
Manufacturer number 405812039956onesize

Description

Version:


Main material
Polyethylene

Fits with
See the certifications and recommendations of the trouser

Safety
Standard knee protection 250x170x20 mm

Description:

The professional knee pads made in EVA material, specifically designed for professional craftsmen working long hours on their knees. The strong front side provides effective protection against sharp objects. The pad is soft on the inside so that it fits comfortably and it has an extra wide fit in order to ensure your knees are in the right position.

Standard:

  • EN 14404 2004+A1 2010, type 2, Level 1
  • Certified with trousers marked M1G and H1G

Supplied with:


Sold in pairs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart