{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Solar cells | no | |
Depth gauge available | yes | |
Depth gauge | flat | |
Interface | TESA Link Connector TLC | |
IP Index of Protection | IP 67 | |
Jaw length | 40 mm | |
Digit height LCD display | 11 mm | |
Automatic stand-by circuit. | yes | |
Auto switch-off | yes | |
Working time | 12000 hours | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
Type of product | Universal calipers |
Article number | 405520 150 | |
EAN / GTIN | 4067263132714 |