Hand carts

Article no.: 4052V
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4052V
EAN / GTIN 4017976840529
Manufacturer number 4052V
L-Number L90080 1246

Description

Version:

mounted

Description:

Made of tubular steel, welded and powder coated blue RAL 5007. Platform made of waterresistant plywood. With two ends 300 mm high ans two insertable sides 220 mm high. Tubular steel frame with waterresistant plywood. Bogie steering with shaft and handle. Wheels with solid rubber tyres, hubs with roller bearings. Shaft with safety handle and with an automatic damped retraction in resting position. With automatic breaking system effective on the front wheels according to the European Standard EN 1757-3.

Feature:

Total load capacity (kg): 500
Length of usable platform (mm): 1200
Width of usable platform (mm): 650
Height of loading platform (mm): 303
Total length (mm): 1472
Total width (mm): 709
Total height (mm): 1192
Tyres: Solid rubber
Wheel size (mm): 250 x 60

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart