Leather belt 105cm

Article no.: 405200009900105cm
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Type of product Belts

Identification numbers & Classifications

Article number 405200009900105cm
EAN / GTIN 7330509664209
Manufacturer number 405200009900105cm
L-Number L00980 2880

Description

Version:


Main material
Cow grain

Details
Woven label on the front

Accessories
Leather belt, Metal buckle, Nickel free

Measurements
Width 38 mm, Length 75-90 cm (85), 85-100 cm (95), 95-110 cm (105), 105-120 cm (115)

Description:

A classic belt in sturdy buffalo leather that is strong yet soft and flexible. A robust metal buckle and strong seams make it extra durable. Can be used either at work or outside work.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart