MICRO-TECH® pliers compact cutters

Article no.: 405.MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 405.MT
EAN / GTIN 3148511751145
Manufacturer number 405.MT
L-Number L60130 5823

Description

Description:

  • The new, slimmer ogival shape makes these pliers both powerful and handy
  • Cut-off retention models prevent wire ejection

Feature:

  • B [mm]: 10.5
  • C [mm]: 9.5
  • E [mm]: 7
  • L [mm]: 110
  • Cut: h
  • Cu - Ni Ø [mm]: 0.3 - 1.3
  • Fe 30 HRc diam. [mm]: 0.7
  • Piano wire diam. [mm]: 0.4
  • Retention device: -

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart