Cutting pliers compact ESD

Article no.: 405.E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Snipe nose pliers

    Identification numbers & Classifications

    Article number 405.E
    EAN / GTIN 3148511751121
    Manufacturer number 405.E
    L-Number L60130 6195

    Description

    Description:

    • Protect electronic components against the dangers of electrostatic discharge (ESD)
    • The new, slimmer ogival shape makes these pliers both powerful and handy
    • The 405 pliers can cut 0.4 mm piano wire

    Feature:

    • B [mm]: 10.5
    • C [mm]: 9.5
    • E [mm]: 7
    • L [mm]: 110
    • Cut: h
    • Cu - Ni Ø [mm]: 0.3 - 1.3
    • Fe 30 HRc diam. [mm]: 0.7
    • Piano wire diam. [mm]: 0.4

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart