Cutting pliers high capacity ESD

Article no.: 405.12E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 405.12E
EAN / GTIN 3148511751862
Manufacturer number 405.12E
L-Number L60130 8888

Description

Description:

  • Protects electronic components against electrostatic discharge (ESD) hazards
  • These pliers are suitable for high force and series work and cut a wide range of materials
  • The cut-off retention model prevents wire ejection

Feature:

  • B [mm]: 16
  • C [mm]: 16
  • E [mm]: 8
  • L [mm]: 130
  • Cut: h
  • Cu - Ni Ø [mm]: 0.4 - 2.0
  • Fe 30 HRc diam. [mm]: 1.0

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart