MICRO-TECH® pliers versatile rugged cutters

Article no.: 405.10MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 405.10MT
EAN / GTIN 3148511751350
Manufacturer number 405.10MT
L-Number L60130 3658

Description

Description:

  • Tongs for a precise cut of many materials, from copper wire to piano wire max. 0.5 mm
  • The model with section retainer prevents the wire from being ejected

Feature:

  • B [mm]: 10.5
  • C [mm]: 11.5
  • E [mm]: 7
  • L [mm]: 110
  • Cut: h
  • Cu - Ni Ø [mm]: 0.3 - 1.4
  • Fe 30 HRc diam. [mm]: 0.8
  • Piano wire diam. [mm]: 0.5
  • Retention device: -

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart