Combination spanner OPEN BOX size 1 5/8″ L.480mm

Article no.: 40486666
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 40486666
EAN / GTIN 4018754020331
Manufacturer number 40486666
L-Number L60010 290

Description

Description:

  • Chrome alloy steel, chrome-plated.

Feature:

  • a1: 11 mm
  • a2: 19 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 58 mm
  • DIN: DIN 3113 Form A
  • Length [mm): 480 mm
  • Mouth position: 15 °
  • Weight: 1021 g
  • Width across flats [inch]: 1 5/8 ″
  • Width across flats 1 [inch]: 1 5/8 ″
  • Width across flats 2 [inch]: 1 5/8 ″
  • Width mm (b): 88 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart