Combination spanner OPEN BOX size 1 7/16″ L.461mm

Article no.: 40486262
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 40486262
    EAN / GTIN 4018754020317
    Manufacturer number 40486262
    L-Number L60010 4475

    Description

    Description:

    • Chrome alloy steel, chrome-plated.

    Feature:

    • a1: 10 mm
    • a2: 18 mm
    • Alloy: Chrome-Alloy-Steel, chrome-plated
    • d: 51,4 mm
    • DIN: DIN 3113 Form A
    • Length [mm): 461 mm
    • Mouth position: 15 °
    • Weight: 760 g
    • Width across flats [inch]: 1 7/16 ″
    • Width across flats 1 [inch]: 1 7/16 ″
    • Width across flats 2 [inch]: 1 7/16 ″
    • Width mm (b): 80 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart