Belt with stretch non metal L/XL

Article no.: 404700004500L/XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour dunkel olivgrau
Type of product Belts

Identification numbers & Classifications

Article number 404700004500L/XL
EAN / GTIN 7330509620557
Manufacturer number 404700004500L/XL
L-Number L00980 5018

Description

Version:


Main material
90% Polyester, 10% Elastane

Accessories
Adjustable length, Stretch belt, Rubberized plastic buckle with Blåkläder logo

Details
Non-metal buckle

Measurements
Width 40 mm, Length 110 cm (S/M), 135 cm (L/XL)

Functionality
Metal-free, No scratches

Fits with
Blåkläder Unite

Description:

Metal-free belt with a rubber-coated plastic buckle that won’t leave any scratches. The belt has a stretch fit for added comfort and is available in a range of colours. Ideal for professionals in the transport industry and when metal detectors are used.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart