Belt with stretch non metal L/XL

Article no.: 404700003500L/XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size XL
Colour gelb
Type of product Belts

Identification & Classification

Article number 404700003500L/XL
EAN / GTIN 7330509620526
Manufacturer number 404700003500L/XL
Manufacturer Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
90% Polyester, 10% Elastane

Accessories
Adjustable length, Stretch belt, Rubberized plastic buckle with Blåkläder logo

Details
Non-metal buckle

Measurements
Width 40 mm, Length 110 cm (S/M), 135 cm (L/XL)

Functionality
Metal-free, No scratches

Fits with
Blåkläder Unite

Description:

Metal-free belt with a rubber-coated plastic buckle that won’t leave any scratches. The belt has a stretch fit for added comfort and is available in a range of colours. Ideal for professionals in the transport industry and when metal detectors are used.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart