Belt with stretch non metal L/XL

Article no.: 404700003300L/XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb
Type of product Belts

Identification numbers & Classifications

Article number 404700003300L/XL
EAN / GTIN 7330509620496
Manufacturer number 404700003300L/XL

Description

Version:


Main material
90% Polyester, 10% Elastane

Accessories
Adjustable length, Stretch belt, Rubberized plastic buckle with Blåkläder logo

Details
Non-metal buckle

Measurements
Width 40 mm, Length 110 cm (S/M), 135 cm (L/XL)

Functionality
Metal-free, No scratches

Fits with
Blåkläder Unite

Description:

Metal-free belt with a rubber-coated plastic buckle that won’t leave any scratches. The belt has a stretch fit for added comfort and is available in a range of colours. Ideal for professionals in the transport industry and when metal detectors are used.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart