Bit set Standard 25 mm TORX® (T30), 100-pcs. in bulk pack, 1/4"

Article no.: 40465
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 40465
EAN / GTIN 4010995404659
Manufacturer number 40465

Description

Description:

  • Meets your requirements: Precision milled profile tips for a perfect fit - high-quality steel reduces wear and increases the lifetime.
  • Simplifies your work: Bulk pack with 100 bits in useful storage box.
  • Lowers your costs: High-contrast laser marking on the bit for easy identification of the profile size.
  • Application: Especially for professional needs.
  • Bits: 25 mm Standard bits.
  • Packaging: Practical cardboard box. Can be used as a dispenser in the workplace.
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 100x Bit Standard 25 mm TORX® 1/4″ C6,3 T30 (01721)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart