Small double open ended spanner ELECTRIC size 9/16″ L.131mm

Article no.: 40463434
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 40463434
    EAN / GTIN 4018754020041
    Manufacturer number 40463434
    L-Number L60010 544

    Description

    Description:

    • Straight design, jaw position 15° and 75°
    • Stable, slim and lightweight intelligent construction
    • High bending strength due to double T-profile
    • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
    • extremely resilient, exceptionally durable
    • Forged in a die, hardened and cooled in an oil bath
    • Chrome alloy steel, chrome-plated.

    Feature:

    • a: 3 mm
    • Alloy: Chrome-Alloy-Steel, chrome-plated
    • Length [mm): 131 mm
    • Mouth position: 15/75 °
    • Weight: 36 g
    • Width across flats [inch]: 9/16 ″
    • Width across flats 1 [inch]: 9/16 ″
    • Width across flats 2 [inch]: 9/16 ″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart