Small double open ended spanner ELECTRIC size 7/16″ L.116mm

Article no.: 40462828
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 40462828
    EAN / GTIN 4018754020027
    Manufacturer number 40462828
    L-Number L60010 1061

    Description

    Description:

    • Straight design, jaw position 15° and 75°
    • Stable, slim and lightweight intelligent construction
    • High bending strength due to double T-profile
    • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
    • extremely resilient, exceptionally durable
    • Forged in a die, hardened and cooled in an oil bath
    • Chrome alloy steel, chrome-plated.

    Feature:

    • a: 3 mm
    • Alloy: Chrome-Alloy-Steel, chrome-plated
    • Length [mm): 116 mm
    • Mouth position: 15/75 °
    • Weight: 28 g
    • Width across flats [inch]: 7/16 ″
    • Width across flats 1 [inch]: 7/16 ″
    • Width across flats 2 [inch]: 7/16 ″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart