Small double open ended spanner ELECTRIC size 3/8″ L.105mm

Article no.: 40462424
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 40462424
EAN / GTIN 4018754020010
Manufacturer number 40462424
L-Number L60010 633

Description

Description:

  • Straight design, jaw position 15° and 75°
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 3 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Length [mm): 105 mm
  • Mouth position: 15/75 °
  • Weight: 22 g
  • Width across flats [inch]: 3/8 ″
  • Width across flats 1 [inch]: 3/8 ″
  • Width across flats 2 [inch]: 3/8 ″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart