Small double open ended spanner ELECTRIC size 7/32″ L.78mm

Article no.: 40461414
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 40461414
EAN / GTIN 4018754019953
Manufacturer number 40461414
L-Number L60010 137

Description

Description:

  • Straight design, jaw position 15° and 75°
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.

Feature:

  • a: 2 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Length [mm): 78 mm
  • Mouth position: 15/75 °
  • Weight: 6 g
  • Width across flats [inch]: 7/32 ″
  • Width across flats 1 [inch]: 7/32 ″
  • Width across flats 2 [inch]: 7/32 ″

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart