Belt hook-and-loop non metal XL

Article no.: 404400009900XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Unisex size XL
    Colour schwarz
    Type of product Belts

    Identification numbers & Classifications

    Article number 404400009900XL
    EAN / GTIN 7330509619100
    Manufacturer number 404400009900XL
    L-Number L00980 3276

    Description

    Version:


    Main material
    100% Cotton

    Accessories
    Textile belt, Adjusted with hook-and-loop

    Measurements
    Width 40 mm, Length 75-86 cm (S), 87-98 cm (M), 99-110 cm (L), 111-122 cm (XL)

    Functionality
    Metal-free, No scratches

    Description:

    Metal-free and buckle-free belt with hook-and-loop closure. Leaves no scratches. Soft, resilient cotton fabric. Ideal for professionals in the transport industry.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart