Belt hook-and-loop non metal M

Article no.: 404400009900M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Unisex size M
Colour schwarz
Type of product Belts

Identification numbers & Classifications

Article number 404400009900M
EAN / GTIN 7330509619087
Manufacturer number 404400009900M
L-Number L00980 3274

Description

Version:


Main material
100% Cotton

Accessories
Textile belt, Adjusted with hook-and-loop

Measurements
Width 40 mm, Length 75-86 cm (S), 87-98 cm (M), 99-110 cm (L), 111-122 cm (XL)

Functionality
Metal-free, No scratches

Description:

Metal-free and buckle-free belt with hook-and-loop closure. Leaves no scratches. Soft, resilient cotton fabric. Ideal for professionals in the transport industry.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart