Module for inductive probes, Type: 1702M

Article no.: 404290 1702M
Discount
413.16 £
Price valid until 31 Dec 2024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Video measuring microscope

Identification numbers & Classifications

Article number 404290 1702M
EAN / GTIN 4059192061289
Manufacturer number 5331120

Description

Version:

Graduations: 0.1 µm
Measurement range of inductive probes: ±2000 µm, ±5000 µm
Probe inputs: Mahr 1340, Mahr half-bridge, Mahr-LVDT, Mahr-VLDT
Data transmission limits: 4189 values/sec.
Error limit: 0.3% (min. 0.2 µm)
Data interface: RS485
Current consumption: 110 mA
  • Connection of the N 1700 modules via USB interface to the Millimar Cockpit smart general-purpose evaluation and configuration software.
  • Flexible combination facility for RS485 bus modules.
  • Supplied with: operating instructions.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart