Belt onesize

Article no.: 403400005500onesize
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis rot
Type of product Belts

Identification numbers & Classifications

Article number 403400005500onesize
EAN / GTIN 7330509507292
Manufacturer number 403400005500onesize

Description

Version:


Main material
100% Polyester

Accessories
Adjustable length, Metal buckle with Blåkläder logo, Textile belt, Nickel free

Measurements
Length 130 cm, Width 40 mm

Description:

Adjustable belt with metal buckle. Available in several different colours, enabling you to brand your workwear and your company.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart