Belt onesize

Article no.: 403400003300onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb
Type of product Belts

Identification numbers & Classifications

Article number 403400003300onesize
EAN / GTIN 7330509507261
Manufacturer number 403400003300onesize

Description

Version:


Main material
100% Polyester

Accessories
Adjustable length, Metal buckle with Blåkläder logo, Textile belt, Nickel free

Measurements
Length 130 cm, Width 40 mm

Description:

Adjustable belt with metal buckle. Available in several different colours, enabling you to brand your workwear and your company.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart