Canvas Belt onesize

Article no.: 403300009900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Type of product Belts

Identification numbers & Classifications

Article number 403300009900onesize
EAN / GTIN 7330509309827
Manufacturer number 403300009900onesize

Description

Version:


Details
Blåkläder print
Metal buckle in antique silver with Blåkläder logo

Accessories
Adjustable length, Textile belt, Nickel free

Measurements
Width 40 mm, Length 125 cm

Description:

Black fabric belt with trendy Blåkläder print. Antique silver buckle. Length 125 cm and width 4 cm. Green item no. 9033.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart