Knee pad Gel 25 mm onesize

Article no.: 403212079900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Type of product Knee pads

Identification numbers & Classifications

Article number 403212079900onesize
EAN / GTIN 7330509626351
Manufacturer number 403212079900onesize

Description

Version:


Main material
100% Synthetic rubber
Gel-material that holds the shape even after long-lasting strain

Fits with
See the certifications and recommendations of the trouser

Safety
Standard knee protection 245x170x25 mm

Description:

A solid knee pad suitable for those who work laying floors or tiling. The pad is comfortable and flexible, made of 25 mm gel material with an extra wide fit which increases both comfort and provides effective protection when you are kneeling for long hours. The pad is soft on the inside for extra comfort and easily fits to the shape of your trousers.

Standard:

  • EN 14404 2004+A1 2010, type 2, Level 1
  • Certified with trousers marked M1G and H1G

Supplied with:


Sold in pairs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart