Single-end spanner, adjustable max.size 30mm L.207mm

Article no.: 40260108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adjustable spanners

Identification numbers & Classifications

Article number 40260108
EAN / GTIN 4018754299584
Manufacturer number 40260108
L-Number L60010 6486

Description

Description:

  • turn left
  • DIN 3117/ISO 6787 FORM B.
  • ASME B 107,100
  • Jaw position 22.5°.
  • Chrome vanadium, phosphated

Feature:

  • Length [mm): 207 mm
  • Weight: 310 g
  • Width across flats max.: 30 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart