Single-end spanner, adjustable max.size 13mm L.115mm

Article no.: 40250104
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adjustable spanners

    Identification numbers & Classifications

    Article number 40250104
    EAN / GTIN 4018754299492
    Manufacturer number 40250104
    L-Number L60010 6476

    Description

    Description:

    • legal
    • DIN 3117/ISO 6787 FORM B.
    • ASME B107.100
    • Jaw position 22.5°.
    • Chrome vanadium, chrome-plated

    Feature:

    • Length [mm): 115 mm
    • Weight: 52 g
    • Width across flats max.: 13 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart