High vis Jacket 5XL

Article no.: 4023180433995XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / schwarz
    Unisex size 5XL
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 4023180433995XL
    EAN / GTIN 7330509744994
    Manufacturer number 4023180433995XL

    Description

    Version:


    Main material
    85% polyester, 15% cotton, satin, 300g/m²

    Details
    Retractable ID-pocket
    Bellow on back
    Yoke in back

    Finish
    Adjustable hem with button, Extended back
    Adjustable sleeve end with press studs

    Pockets
    Chest pockets with flap and button closure
    Front pockets with flap and side pockets
    Inner telephone pocket

    Lining
    Unlined

    Reflex
    50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

    Front closure
    Hidden one-way metal zipper

    Wash
    Industry laundry EN ISO 15797

    Description:

    Comfortable Hi-Vis jacket in four different colour combinations. Ergonomic fit to give you very good freedom of movement. Many clever pockets, including chest pockets, side pockets and telephone pocket. Certified according to EN ISO 20471, XS-S Class 2 M-XXXL.

    Standard:

    • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3
    • Combination Certification B ->M

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart