OPEN RATCH Combination ratchet wrench size 14mm L.185mm

Article no.: 40171414
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 40171414
    EAN / GTIN 4018754281923
    Manufacturer number 40171414
    L-Number L60010 7139

    Description

    Description:

    • Ratchet ring open-ended spanner with metric, equal wrench widths
    • Ring side flat design with double hexagon
    • 72 teeth, working angle 5°
    • Jaw position 15°.
    • Right/left tightening by turning the key
    • Stable, slim and lightweight intelligent construction
    • High bending strength due to double T-profile
    • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
    • Extremely resilient, exceptionally durable
    • Forged in a die, hardened and cooled in an oil bath
    • Chrome alloy steel, chrome-plated.

    Feature:

    • Alloy: Chrome-Alloy-Steel, chrome-plated
    • d: 26,5 mm
    • Length [mm): 185 mm
    • Mouth position: 15 °
    • Number of teeth: 72
    • Weight: 115 g
    • Width across flats [mm]: 14 mm
    • Width across flats 1 [mm]: 14 mm
    • Width across flats 2 [mm]: 14 mm
    • Width mm (b): 25 mm
    • Working angle: 5 °

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart