OPEN RATCH Combination ratchet wrench size 10mm L.160mm

Article no.: 40171010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 40171010
EAN / GTIN 4018754281886
Manufacturer number 40171010
L-Number L60010 7037

Description

Description:

  • Ratchet ring open-ended spanner with metric, equal wrench widths
  • Ring side flat design with double hexagon
  • 72 teeth, working angle 5°
  • Jaw position 15°.
  • Right/left tightening by turning the key
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
  • Extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.

Feature:

  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 21,0 mm
  • Length [mm): 160 mm
  • Mouth position: 15 °
  • Number of teeth: 72
  • Weight: 58 g
  • Width across flats [mm]: 10 mm
  • Width across flats 1 [mm]: 10 mm
  • Width across flats 2 [mm]: 10 mm
  • Width mm (b): 20 mm
  • Working angle: 5 °

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart