Elastic tool for effect grinding 250 x 25 x 32 mm C 46 - BE19 F

Article no.: 401616
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 401616
EAN / GTIN 9003174016168
Manufacturer number 401616

Description

Description:

The Tyrolit elastic tool has been specially developed for effective grinding in production or repair. When soldering on tungsten carbide teeth, discolouration to the workpiece occurs; this can be removed quickly. Elastic wheels with silicon carbide are also used for cleaning and touching up used saw blades. Effect grinding is also frequently used on saw blades.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : C 46 - BE19 F
  • Dimension (D x T x H): 250 x 25 x 32 mm
  • Diameter: 250 mm
  • Thickness: 25 mm
  • Drill hole: 32 mm
  • Grain size: 46
  • Vs /max: 20 m/s
  • Material suitability: Steel

Advantage:

  • Reduced rework requirement
  • Good dressability
  • Universal use

Application:

  • For effect grinding on steel workpieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart