Combination spanner OPEN BOX size 29mm L.330mm

Article no.: 40082929
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 40082929
EAN / GTIN 4018754018949
Manufacturer number 40082929
L-Number L60010 6043

Description

Description:

  • Ring side straight, jaw side angled 15°
  • metric
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to the double T-profile
  • Increased connection between mouth and shaft
  • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
  • highly resilient and durable
  • Forged in a die, hardened and cooled in an oil bath
  • High-quality chrome alloy steel for long service life and service life, corrosion-resistant chrome-plated
  • DIN 3113 Form A/ISO 7738 Form A.

Feature:

  • a1: 8,9 mm
  • a2: 16 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 41,9 mm
  • DIN: DIN 3113 Form A
  • Length [mm): 330 mm
  • Mouth position: 15 °
  • t: 5 mm
  • Weight: 385 g
  • Width across flats [mm]: 29 mm
  • Width across flats 1 [mm]: 29 mm
  • Width across flats 2 [mm]: 29 mm
  • Width mm (b): 64 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart