Combination spanner OPEN BOX size 26mm L.300mm

Article no.: 40082626
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 40082626
EAN / GTIN 4018754018918
Manufacturer number 40082626
L-Number L60010 6032
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Ring side straight, jaw side angled 15°
  • metric
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to the double T-profile
  • Increased connection between mouth and shaft
  • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
  • highly resilient and durable
  • Forged in a die, hardened and cooled in an oil bath
  • High-quality chrome alloy steel for long service life and service life, corrosion-resistant chrome-plated
  • DIN 3113 Form A/ISO 7738 Form A.

Feature:

  • a1: 8,4 mm
  • a2: 14,5 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 37,8 mm
  • DIN: DIN 3113 Form A
  • Length [mm): 300 mm
  • Mouth position: 15 °
  • t: 5 mm
  • Weight: 325 g
  • Width across flats [mm]: 26 mm
  • Width across flats 1 [mm]: 26 mm
  • Width across flats 2 [mm]: 26 mm
  • Width mm (b): 57,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart