Leather Belt Black 105cm

Article no.: 400739009900105cm
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Type of product Belts

Identification numbers & Classifications

Article number 400739009900105cm
EAN / GTIN 7330509114698
Manufacturer number 400739009900105cm

Description

Version:


Main material
Full- grain cowhide

Accessories
Leather belt, Metal buckle, Nickel free

Measurements
Length 75-90 cm (85), 85-100 cm (95), 95-110 cm (105), 105-120 cm (115), Width 45 mm

Description:

  • Width 45 mm
  • Length 85, 95, 105 and 115 cm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart