Leather Belt Brown 115cm

Article no.: 400739003800115cm
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour braun
Type of product Belts

Identification numbers & Classifications

Article number 400739003800115cm
EAN / GTIN 7330509065969
Manufacturer number 400739003800115cm
L-Number L00980 3767

Description

Version:


Main material
Full- grain cowhide

Accessories
Leather belt, Metal buckle, Nickel free

Measurements
Length 75-90 cm (85), 85-100 cm (95), 95-110 cm (105), 105-120 cm (115), Width 45 mm

Description:

  • Width 45 mm
  • Length 85, 95, 105 and 115 cm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart